text.skipToContent text.skipToNavigation


EAF5048

Air Primary, EON®

Item #100176649
each
    Shipment Options

Product details

  • Air Primary
  • 6.8900" Inner Diameter
  • 9 1/2" Outer Diameter
  • 27.440" Length

Specifications

Inner Diameter 6.89 in
Length 27.44 in
Outside Dia. 9 1/2 in
Element Description Air Primary
Weight 8.4 LB

You May Also Like