Product details
- Air Primary
- 8.3800" Inner Diameter
- 12.740" Outer Diameter
- 24.280" Length
Specifications
Element Description | Air Primary |
Length | 24.280 in |
Outside Dia. | 12.74 in |
Weight | 14.1 LB |
Have an account? Sign in
Element Description | Air Primary |
Length | 24.280 in |
Outside Dia. | 12.74 in |
Weight | 14.1 LB |