text.skipToContent text.skipToNavigation


EAF5053

Air Primary, EON®

Item #100176651
each

Product details

  • Air Primary
  • 6.6900" Inner Diameter
  • 10.620" Outer Diameter
  • 22.020" Length

Specifications

Inner Diameter 6.69 in
Length 22.02 in
Outside Dia. 10.62 in
Element Description Air Primary
Weight 10.3 LB
EAN or UPC 742330027615

You May Also Like