text.skipToContent text.skipToNavigation


EAF5055

Air Primary, EON®

Item #100176652

Product details

  • Air Primary
  • 6.6900" Inner Diameter
  • 10.620" Outer Diameter
  • 20.020" Length

Specifications

Inner Diameter 6.69 in
Length 20.02 in
Outside Dia. 10.62 in
Element Description Air Primary
Weight 11.0 LB

You May Also Like