text.skipToContent text.skipToNavigation


EAF5057

Air Primary, EON®

Item #100176654

Product details

  • Air Primary
  • 8.2800" Inner Diameter
  • 12.740" Outer Diameter
  • 17.030" Length

Specifications

Inner Diameter 8.28 in
Length 17.03 in
Outside Dia. 12.74 in
Element Description Air Primary
Weight 11.3 LB

You May Also Like