text.skipToContent text.skipToNavigation


EAF5065

Air Primary, EON®

Item #100176656

Product details

  • Air Primary
  • 8.7000" Inner Diameter
  • 15.090" Outer Diameter
  • 15.340" Length

Specifications

Inner Diameter 8.7 in
Length 15.34 in
Outside Dia. 15.09 in
Element Description Air Primary
Weight 10.4 LB

You May Also Like