Product details
- Air Primary
- 5.1500" Inner Diameter
- 9.330" Outer Diameter
- 14.490" Length
Specifications
Element Description | Air Primary |
Length | 14.490 in |
Outside Dia. | 9.33 in |
Weight | 4.65 LB |
Have an account? Sign in
Element Description | Air Primary |
Length | 14.490 in |
Outside Dia. | 9.33 in |
Weight | 4.65 LB |