text.skipToContent text.skipToNavigation


EAF5067

Air Primary, EON®

Item #100176658

Product details

  • Air Primary
  • 5.1500" Inner Diameter
  • 9.330" Outer Diameter
  • 12.280" Length

Specifications

Inner Diameter 5.15 in
Length 12.28 in
Outside Dia. 9.33 in
Element Description Air Primary
Weight 4.1 LB
EAN or UPC 742330082546

You May Also Like