text.skipToContent text.skipToNavigation


EAF5069

Air Primary, EON®

Item #100176659
each

Product details

  • Air Primary
  • 6.7800" Inner Diameter
  • 13.090" Outer Diameter
  • 14.760" Length

Specifications

Inner Diameter 6.78 in
Length 14.76 in
Outside Dia. 13.09 in
Element Description Air Primary
Weight 8.3 LB
EAN or UPC 742330082546

You May Also Like