text.skipToContent text.skipToNavigation


EAF5074

Air Primary, EON®

Item #100176660

Product details

  • Air Primary
  • 5.2000" Inner Diameter
  • 8.660" Outer Diameter
  • 15" Length

Specifications

Inner Diameter 5.2 in
Length 15 in
Outside Dia. 8.66 in
Element Description Air Primary
Weight 5.95 LB

You May Also Like