text.skipToContent text.skipToNavigation


EAF5095

Air Primary, EON®

Item #100176661
each
    Shipment Options

Product details

  • Air Primary
  • 9.4700" Inner Diameter
  • 13.840" Outer Diameter
  • 15 1/2" Length

Specifications

Inner Diameter 9.47 in
Length 15 1/2 in
Outside Dia. 13.84 in
Element Description Air Primary
Weight 10.4 LB

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison