text.skipToContent text.skipToNavigation


EAF5096

Air Primary, EON®

Item #100176662

Product details

  • Air Primary
  • 7.7200" Inner Diameter
  • 12.090" Outer Diameter
  • 15" Length

Specifications

Inner Diameter 7.72 in
Length 15 in
Outside Dia. 12.09 in
Element Description Air Primary
Weight 8.65 LB

You May Also Like