text.skipToContent text.skipToNavigation


EAF5099

Air Primary, EON®

Item #100176665
each
    Shipment Options

Product details

  • Air Primary
  • 7.4700" Inner Diameter
  • 13.840" Outer Diameter
  • 18.060" Length

Specifications

Inner Diameter 7.47 in
Length 18.06 in
Outside Dia. 13.84 in
Element Description Air Primary
Weight 14.3 LB
Package Quantity 1.0 Piece

You May Also Like