text.skipToContent text.skipToNavigation


EAF5100

Air Primary, EON®

Item #100176666
each

Product details

  • Air Primary
  • 6.7800" Inner Diameter
  • 11.090" Outer Diameter
  • 23.440" Length

Specifications

Inner Diameter 6.78 in
Length 23.44 in
Outside Dia. 11.09 in
Element Description Air Primary
Weight 7.85 LB

You May Also Like