Product details
- Air Primary
- 7.4400" Inner Diameter
- 12.740" Outer Diameter
- 25.440" Length
Specifications
Outside Dia. | 12.74 in |
Length | 25.440 in |
Element Description | Air Primary |
Weight | 11.55 LB |
Have an account? Sign in
Outside Dia. | 12.74 in |
Length | 25.440 in |
Element Description | Air Primary |
Weight | 11.55 LB |