text.skipToContent text.skipToNavigation


EAF5102

Air Primary, EON®

Item #100176668

Product details

  • Air Primary
  • 8.3800" Inner Diameter
  • 12.740" Outer Diameter
  • 26" Length

Specifications

Inner Diameter 8.38 in
Length 26 in
Outside Dia. 12.74 in
Element Description Air Primary
Weight 13.85 LB

You May Also Like