text.skipToContent text.skipToNavigation


EAF5104

Air Primary, EON®

Item #100176669
each

Product details

  • Air Primary
  • 6.7800" Inner Diameter
  • 13.060" Outer Diameter
  • 18.150" Length

Specifications

Inner Diameter 6.78 in
Length 18.15 in
Outside Dia. 13.06 in
Element Description Air Primary
Weight 10.1 LB

You May Also Like