Product details
- Air Primary
- 5.1500" Inner Diameter
- 9.330" Outer Diameter
- 18 1/2" Length
Specifications
Length | 18 1/2 in |
Outside Dia. | 9.33 in |
Element Description | Air Primary |
Weight | 5.6 LB |
EAN or UPC | 742330106471 |
Have an account? Sign in
Length | 18 1/2 in |
Outside Dia. | 9.33 in |
Element Description | Air Primary |
Weight | 5.6 LB |
EAN or UPC | 742330106471 |