Product details
- Air Primary
- 8.1100" Inner Diameter
- 11.680" Outer Diameter
- 5" Length
Specifications
Outside Dia. | 11.68 in |
Length | 5 in |
Element Description | Air Primary |
Weight | 2.4 LB |
EAN or UPC | 742330082331 |
Have an account? Sign in
Outside Dia. | 11.68 in |
Length | 5 in |
Element Description | Air Primary |
Weight | 2.4 LB |
EAN or UPC | 742330082331 |