text.skipToContent text.skipToNavigation


EAF5188

Air Primary, EON®

Item #100176684
each

Product details

  • Air Primary
  • 8.1100" Inner Diameter
  • 11.680" Outer Diameter
  • 7" Length

Specifications

Inner Diameter 8.11 in
Length 7 in
Outside Dia. 11.68 in
Element Description Air Primary
Weight 2.9 LB

You May Also Like