Product details
- 5.98 in Inlet Diameter
- 8 in Outlet Diameter
Specifications
Restriction MR | 7.99 inH2O, 203 mmH2O |
Body Length | 24 in, 609.7 mm |
Restriction LR | 5.98 inH2O, 152 mmH2O |
Style | Tubular |
Inlet Diameter | 5.98 in, 152 mm |
Restriction HR | 10 inH2O, 254 mmH2O |
Overall Length | 29.56 in, 750.824 mm |
Width | 17.99 in, 457 mm |
Body Dia. [Max] | 15.98 in, 406 mm |
Weight | 135.0 LB |
EAN or UPC | 742330002407 |