Product details
- Vertical Separator
Specifications
Outlet Diameter | 8.06 in, 204.72 mm |
Inlet Diameter | 8 in, 203.2 mm |
Body Dia. [Max] | 9.59 in, 243.59 mm |
Length | 17 in, 431.8 mm |
Style | Vertical |
Weight | 14.75 LB |
EAN or UPC | 742330087039 |
Have an account? Sign in
Outlet Diameter | 8.06 in, 204.72 mm |
Inlet Diameter | 8 in, 203.2 mm |
Body Dia. [Max] | 9.59 in, 243.59 mm |
Length | 17 in, 431.8 mm |
Style | Vertical |
Weight | 14.75 LB |
EAN or UPC | 742330087039 |