Product details
- 17.95 in Inside Diameter
Specifications
Bolt Hole Circle Diameter | 0.55 in, 14 mm |
Width | 2 in, 50.8 mm |
I.D. | 17.95 in, 456 mm |
Weight | 5.8 LB |
EAN or UPC | 742330086650 |
Have an account? Sign in
Bolt Hole Circle Diameter | 0.55 in, 14 mm |
Width | 2 in, 50.8 mm |
I.D. | 17.95 in, 456 mm |
Weight | 5.8 LB |
EAN or UPC | 742330086650 |