Product details
- 5.03 in Inside Diameter
Specifications
Length | 24 in, 609.6 mm |
Connection | ID |
Material | Galvanized Steel |
I.D. | 5.03 in, 127.76 mm |
Weight | 4.35 LB |
EAN or UPC | 742330066782 |
Have an account? Sign in
Length | 24 in, 609.6 mm |
Connection | ID |
Material | Galvanized Steel |
I.D. | 5.03 in, 127.76 mm |
Weight | 4.35 LB |
EAN or UPC | 742330066782 |