text.skipToContent text.skipToNavigation


K040811

Series FIK In-Tank Filter

Item #100177326
each

Product details

  • In-Tank FIK Series Filter Assembly
  • 3/4" SAE-12 O-Ring Port
  • Cellulose #10 Media
  • Port for Service Indicator (1/8-19 BSP)
  • w/P171527 Element

footnote

  • 3/4 in SAE-12 O-Ring port size.

Specifications

Filter Series FIK
Assembly Type Complete Filter Assembly
Port Type SAE
Port Size SAE-12
Filter Design Low Pressure
By-Pass Pressure 22 psi
Working Pressure [MAX] 145 psi
Flow Range [MAX] 40 gal/min
Target Fluid Cleanliness Level N/A
Indicator Style Port for Service Indicator (1/8-19 BSP)
Seal Material Buna-N
Element Construction Standard Construction
Indicator Electrical Recepticle No Connector
Rated Static Burst 217 psi
Length 7.92 in
Element P171527
Secondary Port No Secondary Port
Filtration Type Return Line
Element Length N/A
Media Type Cellulose #10
Element Collapse Rating [MAX] 145 psi
Fits Assembly Model K040811
(Print) Port 3/4 in
Weight 2.15 LB
EAN or UPC 742330003701

You May Also Like