Product details
- Fuel Filter
Specifications
Bypass Valve Setting LR (PSI) | 36 psi |
Overall Length (in) | 22.62 |
Family Name | SRK Combo Series Hydraulic Filter |
Bypass Valve | Yes |
Inlet Size | 1 5/8-12 UN |
Filter Series | SRK Combo |
Bypass Valve Setting LR (BAR) | 2.5 bar |
Series | SRK Combo |
Overall Length (mm) | 574.5 |
Bypass Valve Setting LR | 36.26 psi, 2.5 bar |
Outlet Size | SAE-20 |
Overall Length | 22.62 in, 574.5 mm |
Weight | 10.9 LB |
EAN or UPC | 742330192542 |