text.skipToContent text.skipToNavigation


K050017

Series HAK05 Return-Line Filter

Item #100177329

Product details

  • HAK05 Series Filter Assembly
  • 1 1/2" NPT Port
  • Synteq® #4 Media
  • Visual - Right Side Service Indicator
  • w/P164697 Element

description

  • High volume housings are used when the amount of oil passing through the filter exceeds 50 gpm. The housings may be used for pressure and return applications.

Specifications

Filter Series HAK05
Assembly Type Complete Filter Assembly
Port Type NPT
Port Size 1 1/2
Filter Design Low Pressure
By-Pass Pressure 25 psi
Working Pressure [MAX] 500 psi
Flow Range [MAX] 120 gal/min
Target Fluid Cleanliness Level N/A
Indicator Style Right Side
Seal Material Buna-N
Element Construction Standard Construction
Indicator Electrical Recepticle No Connector
Rated Static Burst 1000 psi
Length 24 in
Element P164697
Secondary Port No Secondary Port
Filtration Type Return Line
Element Length N/A
Media Type Synteq® #4
Element Collapse Rating [MAX] N/A
Fits Assembly Model K050017
(Print) Port 1 1/2 in
Weight 17.4 LB
EAN or UPC 742330003930

You May Also Like