Product details
- Fuel Filter
description
- High volume housings are used when the amount of oil passing through the filter exceeds 50 gpm. The housings may be used for pressure and return applications.
Specifications
Outlet Size | 1 1/2 NPT |
Overall Length (in) | 16.01 |
Inlet Size | 1 1/2-11 1/2 NPT |
Family Name | Hydraulic Filter |
Overall Length (mm) | 406.65 |
Overall Length | 16.01 in, 406.65 mm |
Weight | 12.2 LB |
EAN or UPC | 742330003978 |