text.skipToContent text.skipToNavigation


K050585

Series HAK05 Return-Line Filter

Item #100177332
each
    Shipment Options

Product details

  • HAK05 Series Filter Assembly
  • 1 1/2" SAE-24 O-Ring Port
  • Synteq® #4 Media
  • Visual - Right Side Service Indicator
  • w/P166460 Element

description

  • High volume housings are used when the amount of oil passing through the filter exceeds 50 gpm. The housings may be used for pressure and return applications.

footnote

  • 1 1/2 in SAE-24 o-ring port.

Specifications

Filter Series HAK05
Assembly Type Complete Filter Assembly
Port Type SAE
Port Size SAE-24
Filter Design Low Pressure
By-Pass Pressure 25 psi
Working Pressure [MAX] 500 psi
Flow Range [MAX] 120 gal/min
Target Fluid Cleanliness Level N/A
Indicator Style Visual Indicator, Right Side
Seal Material Buna-N
Element Construction Standard Construction
Indicator Electrical Recepticle No Connector
Rated Static Burst 1000 psi
Length 16 in
Element P166460
Secondary Port No Secondary Port
Filtration Type Return Line
Element Length 8 in
Filter Style Cartridge
Media Type Synteq® #4
Element Collapse Rating [MAX] N/A
Fits Assembly Model K050585
(Catalog) Max Flow GPM (Head Only) 60
Filter Service Gauge / Indicator Visual Indicator, Right Side
Housing / Head Type In-Line
Catalog Order Number MA100177332
Weight 11.8 LB
EAN or UPC 742330003985

You May Also Like