Product details
- Fuel Filter
description
- High volume housings are used when the amount of oil passing through the filter exceeds 50 gpm. The housings may be used for pressure and return applications.
Specifications
Overall Length (in) | 16.01 |
Family Name | Hydraulic Filter |
Inlet Size | SAE-24 |
Overall Length (mm) | 406.65 |
Outlet Size | SAE-24 |
Overall Length | 16.01 in, 406.65 mm |
Weight | 12.05 LB |
EAN or UPC | 742330003992 |