Product details
- Fuel Filter
description
- High volume housings are used when the amount of oil passing through the filter exceeds 50 gpm. The housings may be used for pressure and return applications.
Specifications
Inlet Size | 1 1/2-11 1/2 NPT |
Overall Length (mm) | 609.85 |
Outlet Size | 1 1/2 NPT |
Overall Length (in) | 24.01 |
Family Name | Hydraulic Filter |
Overall Length | 24.01 in, 609.85 mm |
Weight | 17.4 LB |
EAN or UPC | 742330004005 |