text.skipToContent text.skipToNavigation


K051091

Return Line Filter

Item #100177335
each
    Shipment Options

Product details

  • HAK05 Series Filter Assembly
  • 1 1/2" SAE-24 O-Ring Port
  • Synteq® #4 Media
  • Visual - Right Side Service Indicator
  • w/P164697 Element

description

  • Return line filters are used for general system protection. Return filters should be sized to handle the highest surge flows. Element selection is determined by the lowest requirement component in the system.

features

  • Inline mounting
  • Cartridge-style element
  • 25 psi bypass valve

includes

  • Filter element

Specifications

Filter Series HAK05
Assembly Type Complete Filter Assembly
Port Type SAE-24
Port Size 1 1/2
Filter Design Low Pressure
By-Pass Pressure 25 psi
Working Pressure [MAX] 500 psi
Flow Range [MAX] 120 gal/min
Target Fluid Cleanliness Level N/A
Indicator Style Visual Indicator, Right Side
Seal Material Buna-N
Element Construction Standard Construction
Indicator Electrical Recepticle No Connector
Rated Static Burst 1000 psi
Length 24 in
Element P164697
Secondary Port No Secondary Port
Filtration Type Return Line
Element Length 16 in
Filter Style Cartridge
Media Type Synteq® #4
Max. Flow GPM (Head Only) 120
Element Collapse Rating [MAX] N/A
Fits Assembly Model K051091
(Catalog) Max Flow GPM (Head Only) 120
Filter Service Gauge / Indicator Visual Indicator, Right Side
Housing / Head Type In-Line
Weight 17.7 LB
EAN or UPC 742330004029

You May Also Like