text.skipToContent text.skipToNavigation


K052039

Head Assembly

Item #100177338

Product details

  • HPK05 Head Assembly
  • 2" SAE 4-Bolt Flange
  • No By-Pass
  • Visual & Electrical Service Indicator
  • w/P171037 Element

description

  • Head assemblies are used for mounting spin-on filters in-line.

features

  • Cast aluminum head mounts easily in-line

footnote

  • 2 in SAE 4-bolt flange.

Specifications

Filter Series HPK05
Assembly Type Head Assembly
Port Type SAE 4-Bolt Flange
Port Size 2
Filter Design High Pressure
By-Pass Pressure N/A
Working Pressure [MAX] 3000 psi
Flow Range [MAX] 200 gal/min
Target Fluid Cleanliness Level N/A
Indicator Style Visual & Electrical
Seal Material N/A - Head Assembly
Element Construction N/A - Head Assembly Only
Indicator Electrical Recepticle N/A
Rated Static Burst 6000 psi
Length N/A
Element P171037
Element Length N/A
Element Collapse Rating [MAX] N/A
Weight 96.0 LB
EAN or UPC 742330004104

You May Also Like