text.skipToContent text.skipToNavigation


K052047

Series TI25 Tank Immersed Filter

Item #100177340
each
    Shipment Options

Product details

  • TI25 Tank Immersed Filter Head Assembly
  • 1 1/4" NPT
  • Synteq® #2 1/2
  • w/P163903 Element

Specifications

Filter Series TI25
Assembly Type Complete Filter Assembly
Port Type NPT
Port Size 1 1/4
Filter Design Low Pressure
By-Pass Pressure 25 psi
Working Pressure [MAX] 100 psi
Flow Range [MAX] 60 gal/min
Indicator Style Port for Service Indicator (1/8 NPT), Upstream Side
Seal Material N/A - Head Assembly
Element Construction Standard Construction
Length 12 7/8 in
Filter Application Return or Lube
Element P163903
Element Length 9 in
Filter Style Cartridge
Media Type Synteq® #2 1/2
Element Collapse Rating [MAX] 150 psi
(Catalog) Max Flow GPM (Head Only) 60
Filter Service Gauge / Indicator (2) 1/8 in NPT Plugged Gauge Ports, Upstream Side
Housing / Head Type In-Tank
Weight 6.45 LB
EAN or UPC 742330150689

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison