text.skipToContent text.skipToNavigation


K060173

Series HDK06 In-Line/Tank Mount Filter

Item #100177343
each

Product details

  • In-Tank HDK06 Series Filter Assembly
  • 2 1/2" NPT Port
  • Synteq® #4 Media
  • Visual - Top Mounted Service Indicator
  • w/P164697 Element

Specifications

Filter Series HDK06
Assembly Type Complete Filter Assembly
Port Type NPT
Port Size 2 1/2
Filter Design Low Pressure
By-Pass Pressure 25 psi
Working Pressure [MAX] 350 psi
Flow Range [MAX] 150 gal/min
Target Fluid Cleanliness Level N/A
Indicator Style Visual - Top Mounted
Seal Material Buna-N
Element Construction Standard Construction
Indicator Electrical Recepticle No Connector
Rated Static Burst 500 psi
Length 28 7/8 in
Element P164697
Secondary Port No Secondary Port
Filtration Type Return Line
Kidney Loop
Element Length 16 in
Filter Style Cartridge
Media Type Synteq® #4
Element Collapse Rating [MAX] N/A
Fits Assembly Model K060173
(Catalog) Max Flow GPM (Head Only) 130
Filter Service Gauge / Indicator Visual Indicator
Housing / Head Type In-Tank
Catalog Order Number MA100177343
Weight 39.3 LB
EAN or UPC 742330004173

You May Also Like