text.skipToContent text.skipToNavigation


K100001

HRK10 In-Line Hydraulic Filter

Item #100176996

Product details

  • HRK10 Series Filter Housing
  • 4" ANSI Flange
  • No Bypass

applications

  • Mining
  • Off-shore
  • In-plant
  • Cooling circuits
  • Bulk oil and fuel
  • Return line/suction
  • Other demanding industrial applications

features

  • Rugged all steel construction
  • Inside to outside flow
  • High dirt-holding capacity
  • Low pressure drop
  • Proven valve design
  • Robust "Twist & Lift" cover and seal design

Specifications

Filter Series HRK10
Flow Range [MAX] 300 gal/min
Seal Material Viton
Element Length 22 in
Port Size 4
By-Pass Pressure Non-Bypass
Rated Static Burst 500 psi
Port Type ANSI Flange
Working Pressure [MAX] 150 psi
Length 33 1/4 in
Indicator Style Visual Indicator
Assembly Type Standard Assembly
Catalog Order Number MA100176996
Weight 131.0 LB
Package Quantity 1.0 Piece
EAN or UPC 742330179826

You May Also Like