Product details
- Exhaust Tool
Specifications
Body Dia. [Max] | 5.97 in, 151.64 mm |
Style | Style 2 |
Body Length | 16.4 in, 416.56 mm |
Overall Length | 21.9 in, 556.26 mm |
Inlet Diameter | 2.02 in, 51.31 mm |
Outlet Diameter | 2.02 in, 51.31 mm |
Weight | 7.55 LB |
EAN or UPC | 742330004548 |