Product details
- Exhaust Tool
Specifications
Body Length | 14.5 in, 368.3 mm |
Outlet Diameter | 2.01 in, 51 mm |
Style | Style 1 |
Body Dia. [Max] | 5.97 in, 151.6 mm |
Inlet Diameter | 2.36 in, 60 mm |
Overall Length | 20 in, 508 mm |
Weight | 8.06 LB |
EAN or UPC | 742330004593 |