Product details
- Special Exhaust Tool
Specifications
Outlet Diameter | 5.03 in, 127.64 mm |
Type | Special |
Body Dia. [Max] | 10.08 in, 256 mm |
Body Length | 44.44 in, 1128.8 mm |
Inlet Diameter | 5.03 in, 127.64 mm |
Style | Style 1 |
Overall Length | 51 in, 1295.4 mm |
Weight | 58.5 LB |
EAN or UPC | 742330108000 |