Product details
- Exhaust Tool
Specifications
Style | Style 5 |
Overall Length | 29.39 in, 746.4 mm |
Body Length | 25.5 in, 647.7 mm |
Body Dia. [Min] | 10 in, 254 mm |
Outlet Diameter | 5.03 in, 127.64 mm |
Body Dia. [Max] | 15 in, 381 mm |
Inlet Diameter | 5.03 in, 127.64 mm |
Weight | 32.03 LB |
EAN or UPC | 742330005866 |