Product details
- Exhaust Tool
Specifications
Body Length | 25.5 in, 647.7 mm |
Outlet Diameter | 4.02 in, 102.11 mm |
Overall Length | 28.25 in, 717.55 mm |
Body Dia. [Min] | 10 in, 254 mm |
Style | Style 5 |
Inlet Diameter | 4.02 in, 102.11 mm |
Body Dia. [Max] | 15 in, 381 mm |
Weight | 30.3 LB |
EAN or UPC | 742330005880 |