Product details
- Exhaust Tool
Specifications
Body Length | 33.38 in, 847.85 mm |
Outlet Diameter | 5.03 in, 127.64 mm |
Inlet Diameter | 5.03 in, 127.64 mm |
Style | Style 5 |
Overall Length | 39.5 in, 1003.3 mm |
Body Dia. [Max] | 15 in, 381 mm |
Body Dia. [Min] | 10 in, 254 mm |
Weight | 50.0 LB |
EAN or UPC | 742330116012 |