Product details
- Exhaust Tool
Specifications
Overall Length | 33.88 in, 860.55 mm |
Body Dia. [Min] | 10 in, 254 mm |
Body Dia. [Max] | 15 in, 381 mm |
Style | Style 4 |
Inlet Diameter | 4.02 in, 102.11 mm |
Body Length | 30.38 in, 771.65 mm |
Outlet Diameter | 4.02 in, 102.11 mm |
Weight | 36.3 LB |
EAN or UPC | 742330005972 |