Product details
- Exhaust Tool
Specifications
Overall Length | 47 in, 1193.8 mm |
Body Dia. [Min] | 14.12 in, 358.65 mm |
Style | Style 2 |
Outlet Diameter | 6.04 in, 153.39 mm |
Inlet Diameter | 6.04 in, 153.39 mm |
Body Dia. [Max] | 21.12 in, 536.45 mm |
Body Length | 35 in, 889 mm |
Weight | 85.5 LB |
EAN or UPC | 742330006078 |