Product details
- Filter
Specifications
Length (in) | 12.01 |
Efficiency Test Std | ISO 5011 |
Length (mm) | 305 |
Height (in) | 2.36 |
Width (mm) | 152 |
Width | 5.98 in, 152 mm |
Length | 12.01 in, 305 mm |
Height | 2.36 in, 60 mm |
Height (mm) | 60 |
Width (in) | 5.98 |
Style | Panel |
Weight | 1.5 LB |
EAN or UPC | 742330164983 |