text.skipToContent text.skipToNavigation


P104445

Air Primary, Finned

Item #100177649
each

Product details

  • Air Primary
  • 3.5700" Inner Diameter
  • 7.930" Outer Diameter
  • 13" Length

Specifications

Inner Diameter 3.57 in
Length 13 in
Outside Dia. 7.93 in
Element Description Air Primary
Weight 4.35 LB
EAN or UPC 742330007853

You May Also Like