Product details
- Ventilation Filter
Specifications
Height | 2.19 in, 55.6 mm |
Efficiency Test Std | ISO 5011 |
Width (mm) | 381.1 |
Width | 15 in, 381.1 mm |
Length (in) | 15 |
Height (in) | 2.19 |
Height (mm) | 55.6 |
Width (in) | 15 |
Length | 15 in, 380.9 mm |
Length (mm) | 380.9 |
Type | Ventilation |
Efficiency | 99.9 |
Style | Panel |
Media Type | Cellulose |
Weight | 4.4 LB |
EAN or UPC | 742330008201 |