text.skipToContent text.skipToNavigation


P108736

Air Primary, Finned

Item #100177697
each
    Shipment Options

Product details

  • Air Primary
  • 2.4900" Inner Diameter
  • 4.080" Outer Diameter
  • 9" Length

Specifications

Inner Diameter 2.49 in
Length 9 in
Outside Dia. 4.08 in
Element Description Air Primary
Weight 1.2 LB
EAN or UPC 742330008478

You May Also Like