text.skipToContent text.skipToNavigation


P112212

Air Safety

Item #100177711
each
    Shipment Options

Product details

  • Air Safety
  • 3.35" Outside Diameter, 2.27" Inside Diameter, 13" Long

Specifications

Inner Diameter 2.27 in
Length 13 in
Outside Dia. 3.35 in
Primary Application IHC
White Farm 165807A
Element Description Air Safety
Air Primary P181059
Weight 0.62 LB
EAN or UPC 742330008720

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison