text.skipToContent text.skipToNavigation


P117383

Air Primary

Item #100177773
each

Product details

  • Air Primary
  • 6.7300" Inner Diameter
  • 11.090" Outer Diameter
  • 12" Length

Specifications

Inner Diameter 6.73 in
Length 12 in
Outside Dia. 11.09 in
Element Description Air Primary
Weight 5.0 LB
EAN or UPC 742330009543

You May Also Like